KTNL2 Naples Toilet Tank Lever, Polished Brass

  • Mfr # KTNL2

  • Zoro # G3100915


product price: $65.29
/ea

Key Features

Features
Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Naples collection
Includes
Tank Lever
Finish
Polished Brass
Material
Brass
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTNL2
Zoro #
G3100915
UPC #
663370102004
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.25 in
Manufacturers Warranty Length
1 yr
Length
11.5 in
Width
2.5 in

Details

Features
Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Naples collection
Includes
Tank Lever
Finish
Polished Brass
Material
Brass
Color
Polished Brass
Weight
0.76 lb
CEC Certified
false
UPC/CUPC Certified
false
Low Lead Compliant
false
Prop 65 Label
true
Theme
Traditional
Collection
Naples
DOE Certified
false
Escutcheon Included
false

Description

Flush away your problems with the Kingston Brass Naples Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.