KTPKL1 Duchess Toilet Tank Lever, Polished Chrome

  • Mfr # KTPKL1

  • Zoro # G3102960


product price: $57.15
/ea

Key Features

Features
Brass/Porcelain Construction, Coordinates perfectly with Duchess Collection, Traditional Duchess Design, Fit Most Water Closet Mechanism, Easy Installation
Height
1.38 in
Includes
Toilet Tank Lever
Manufacturers Warranty Length
1 yr
Width
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTPKL1
Zoro #
G3102960
UPC #
663370770425
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.38 in
Manufacturers Warranty Length
1 yr
Width
3.13 in
Length
12.13 in

Details

Features
Brass/Porcelain Construction, Coordinates perfectly with Duchess Collection, Traditional Duchess Design, Fit Most Water Closet Mechanism, Easy Installation
Includes
Toilet Tank Lever
Finish
Polished Chrome
Color
Polished Chrome
Material
Porcelain;Metal
Weight
0.76 lb
DOE Certified
false
Theme
Traditional
Low Lead Compliant
false
Prop 65 Label
true
UPC/CUPC Certified
false
Collection
Duchess
CEC Certified
false

Description

Flush away your problems with the Kingston Brass Duchess Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.