KTPKL2 Duchess Toilet Tank Lever, Polished Brass

  • Mfr # KTPKL2

  • Zoro # G3106810


product price: $67.00
/ea

Key Features

Features
Brass/Porcelain Construction, Coordinates perfectly with Duchess Collection, Traditional Duchess Design, Fit Most Water Closet Mechanism, Easy Installation
Length
12.13 in
Includes
Toilet Tank Lever
Width
3.13 in
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTPKL2
Zoro #
G3106810
UPC #
663370770432
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.13 in
Width
3.13 in
Manufacturers Warranty Length
1 yr
Height
1.38 in

Details

Features
Brass/Porcelain Construction, Coordinates perfectly with Duchess Collection, Traditional Duchess Design, Fit Most Water Closet Mechanism, Easy Installation
Includes
Toilet Tank Lever
Finish
Polished Brass
Color
Polished Brass
Material
Porcelain;Metal
Weight
0.76 lb
Collection
Duchess
UPC/CUPC Certified
false
Low Lead Compliant
false
CEC Certified
false
Prop 65 Label
true
Theme
Traditional
DOE Certified
false

Description

Flush away your problems with the Kingston Brass Duchess Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.