KTPKL8 Duchess Toilet Tank Lever, Brushed Nickel

  • Mfr # KTPKL8

  • Zoro # G3103609


product price: $65.29
/ea

Key Features

Features
Brass/Porcelain Construction, Coordinates perfectly with Duchess Collection, Traditional Duchess Design, Fit Most Water Closet Mechanism, Easy Installation
Length
12.13 in
Manufacturers Warranty Length
1 yr
Height
1.38 in
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTPKL8
Zoro #
G3103609
UPC #
663370770418
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.13 in
Manufacturers Warranty Length
1 yr
Height
1.38 in
Width
3.13 in

Details

Features
Brass/Porcelain Construction, Coordinates perfectly with Duchess Collection, Traditional Duchess Design, Fit Most Water Closet Mechanism, Easy Installation
Color
Brushed Nickel
Material
Porcelain;Metal
Finish
Brushed Nickel
Includes
Toilet Tank Lever
Weight
0.76 lb
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
false
Collection
Duchess
Theme
Traditional
UPC/CUPC Certified
false
CEC Certified
false

Description

Flush away your problems with the Kingston Brass Duchess Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.