Zoro Homepage

KTPL0 Victorian Toilet Tank Lever, Matte Black

  • Mfr # KTPL0

  • Zoro # G3103408


product price: $69.29
/ea

Key Features

Material
Porcelain;Brass
Width
3.63 in
Length
11.75
Height
3.63 in
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTPL0
Zoro #
G3103408
UPC #
663370719479
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63 in
Length
11.75
Height
3.63 in
Manufacturers Warranty Length
1 yr

Details

Material
Porcelain;Brass
Finish
Matte Black
Weight
0.76 lb
CEC Certified
false
Theme
Traditional
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
false
Escutcheon Included
false
Collection
Victorian
UPC/CUPC Certified
false

Description

Flush away your problems with the Kingston Brass Victorian toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.