Zoro Homepage

KTPL1 Toilet Tank Lever, Polished Chrome

  • Mfr # KTPL1

  • Zoro # G3106314


product price: $48.95
/ea

Key Features

Features
Porcelain and brass construction, Replacement for front mount toilet tank levers, 8-11/16 inch flush lever arm length, Designed for long-lasting durability, Fit most water closet mechanism, Coordinates perfectly with Vintage collection
Color
Polished Chrome
Manufacturers Warranty Length
1 yr
Includes
Tank Lever
Width
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTPL1
Zoro #
G3106314
UPC #
663370003349
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Width
3.63 in
Height
3.63 in
Length
11.75

Details

Features
Porcelain and brass construction, Replacement for front mount toilet tank levers, 8-11/16 inch flush lever arm length, Designed for long-lasting durability, Fit most water closet mechanism, Coordinates perfectly with Vintage collection
Color
Polished Chrome
Includes
Tank Lever
Finish
Polished Chrome
Material
Porcelain;Brass
Weight
0.61 lb
Collection
Victorian
Escutcheon Included
false
Low Lead Compliant
false
CEC Certified
false
UPC/CUPC Certified
false
DOE Certified
false
Theme
Traditional
Prop 65 Label
true

Description

Flush away your problems with the Kingston Brass Victorian Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.