KTPL3 Victorian Toilet Tank Lever, Antique Brass

  • Mfr # KTPL3

  • Zoro # G3109525


product price: $65.29
/ea

Key Features

Width
3.63 in
Height
3.63 in
Manufacturers Warranty Length
1 yr
Length
11.75
Material
Porcelain;Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTPL3
Zoro #
G3109525
UPC #
663370719486
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63 in
Height
3.63 in
Manufacturers Warranty Length
1 yr
Length
11.75

Details

Finish
Antique Brass
Material
Porcelain;Brass
Weight
0.76 lb
Prop 65 Label
true
UPC/CUPC Certified
false
CEC Certified
false
Collection
Victorian
DOE Certified
false
Escutcheon Included
false
Low Lead Compliant
false
Theme
Traditional

Description

Flush away your problems with the Kingston Brass Victorian toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.