Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KTPL5 Toilet Tank Lever, Oil Rubbed Bronze

  • Mfr # KTPL5

  • Zoro # G3105200


product price: $57.15
/ea

Key Features

Features
Porcelain and brass construction, Replacement for front mount toilet tank levers, 8-11/16 inch flush lever arm length, Designed for long-lasting durability, Fit most water closet mechanism, Coordinates perfectly with Vintage collection
Includes
Tank Lever
Length
11.75
Material
Porcelain;Brass
Width
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTPL5
Zoro #
G3105200
UPC #
663370027468
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.75
Width
3.63 in
Manufacturers Warranty Length
1 yr
Height
3.63 in

Details

Features
Porcelain and brass construction, Replacement for front mount toilet tank levers, 8-11/16 inch flush lever arm length, Designed for long-lasting durability, Fit most water closet mechanism, Coordinates perfectly with Vintage collection
Includes
Tank Lever
Material
Porcelain;Brass
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Weight
0.61 lb
Theme
Traditional
Low Lead Compliant
false
Prop 65 Label
true
CEC Certified
false
Escutcheon Included
false
DOE Certified
false
UPC/CUPC Certified
false
Collection
Victorian

Description

Flush away your problems with the Kingston Brass Victorian Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.