
KTQLL1 Executive Toilet Tank Lever, Polished Chrome
Mfr # KTQLL1
Zoro # G3094457
product price: $48.95
/eaKey Features
Features
Solid Cast Brass Construction, Coordinates perfectly with Executive Collection, Executive Design, Fit Most Water Closet Mechanism
Color
Polished Chrome
Width
4.77
Length
10.37
Height
2.39
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTQLL1
Zoro #
G3094457
UPC #
663370098451
Country of Origin
Taiwan, Province of China
Dimensions
Width
4.77
Length
10.37
Height
2.39
Details
Features
Solid Cast Brass Construction, Coordinates perfectly with Executive Collection, Executive Design, Fit Most Water Closet Mechanism
Color
Polished Chrome
Finish
Polished Chrome
Material
Brass
Includes
Tank Lever
Weight
1.17
Description
Flush away your problems with the Kingston Brass Executive Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.