KTQLL5 Executive Toilet Tank Lever, Oil Rubbed Bronze

  • Mfr # KTQLL5

  • Zoro # G3100976


product price:  $57.15
/ea

Key Features

Features
Solid Cast Brass Construction, Coordinates perfectly with Executive Collection, Executive Design, Fit Most Water Closet Mechanism
Width
4.77
Material
Brass
Length
10.37
Includes
Tank Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTQLL5
Zoro #
G3100976
UPC #
663370098475
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.77
Length
10.37
Height
2.39

Details

Features
Solid Cast Brass Construction, Coordinates perfectly with Executive Collection, Executive Design, Fit Most Water Closet Mechanism
Material
Brass
Includes
Tank Lever
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Weight
1.17

Description

Flush away your problems with the Kingston Brass Executive Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.