
KTWLL0 Front Mount Toilet Tank Lever, Matte Black
Mfr # KTWLL0
Zoro # G302838292
product price: $73.45
/eaKey Features
Features
Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinated perfectly with Celebrity collection
Length
12.31
Width
3.63
Finish
Matte Black
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTWLL0
Zoro #
G302838292
UPC #
663370041877
Country of Origin
Taiwan, Province of China
Dimensions
Length
12.31
Width
3.63
Height
2.44
Details
Features
Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinated perfectly with Celebrity collection
Finish
Matte Black
Material
Brass
Color
Matte Black
Includes
Tank Lever
Weight
0.73
Description
Flush away your problems with the Kingston Brass Wilshire toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a acrylic lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.