KTWLL2 Wilshire Toilet Tank Lever, Polished Brass

  • Mfr # KTWLL2

  • Zoro # G3083205


product price: $73.45
/ea

Key Features

Features
Solid Brass Construction For Durability and Reliability, Replacement for front mount toilet tank levers, 3/4" Round Minimum Tank Opening, 8-1/2" Long Arm
Width
2 in
Color
Polished Brass
Includes
Toilet Tank Flush Lever
Length
12.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTWLL2
Zoro #
G3083205
UPC #
663370327902
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length
12.06 in
Manufacturers Warranty Length
1 yr
Height
1.67 in

Details

Features
Solid Brass Construction For Durability and Reliability, Replacement for front mount toilet tank levers, 3/4" Round Minimum Tank Opening, 8-1/2" Long Arm
Finish
Polished Brass
Color
Polished Brass
Includes
Toilet Tank Flush Lever
Material
Crystal;Brass
Weight
0.73 lb
Collection
Celebrity
UPC/CUPC Certified
false
Escutcheon Included
false
Prop 65 Label
true
Low Lead Compliant
false
CEC Certified
false
DOE Certified
false
Theme
Traditional

Description

Flush away your problems with the Kingston Brass Wilshire Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a acrylic lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.