KTWLL5 Wilshire Toilet Tank Lever, Oil Rubbed Bronze

  • Mfr # KTWLL5

  • Zoro # G3087807


product price:  $66.15
/ea

Key Features

Features
Solid Brass Construction For Durability and Reliability, Replacement for front mount toilet tank levers, 3/4" Round Minimum Tank Opening, 8-1/2" Long Arm
Length
12.06 in
Includes
Toilet Tank Flush Lever
Height
1.67 in
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTWLL5
Zoro #
G3087807
UPC #
663370327919
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.06 in
Height
1.67 in
Manufacturers Warranty Length
1 yr
Width
2 in

Details

Features
Solid Brass Construction For Durability and Reliability, Replacement for front mount toilet tank levers, 3/4" Round Minimum Tank Opening, 8-1/2" Long Arm
Includes
Toilet Tank Flush Lever
Finish
Oil Rubbed Bronze
Material
Crystal;Brass
Color
Oil Rubbed Bronze
Weight
0.73 lb
CEC Certified
false
DOE Certified
false
Prop 65 Label
true
Collection
Celebrity
Low Lead Compliant
false
Theme
Traditional
UPC/CUPC Certified
false
Escutcheon Included
false

Description

Flush away your problems with the Kingston Brass Wilshire Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a acrylic lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.