
KTWLL8 Wilshire Toilet Tank Lever, Brushed Nickel
Mfr # KTWLL8
Zoro # G3103776
product price:Â $73.45
/eaKey Features
Features
Solid Brass Construction For Durability and Reliability, Replacement for front mount toilet tank levers, 3/4" Round Minimum Tank Opening, 8-1/2" Long Arm
Height
1.31
Material
Crystal;Brass
Finish
Brushed Nickel
Width
3.63
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KTWLL8
Zoro #
G3103776
UPC #
663370327926
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.31
Width
3.63
Length
8.69
Details
Features
Solid Brass Construction For Durability and Reliability, Replacement for front mount toilet tank levers, 3/4" Round Minimum Tank Opening, 8-1/2" Long Arm
Material
Crystal;Brass
Finish
Brushed Nickel
Color
Brushed Nickel
Includes
Toilet Tank Flush Lever
Weight
0.73
Description
Flush away your problems with the Kingston Brass Wilshire Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a acrylic lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.