
KTWLLS1 Side Mount Toilet Tank Lever, Polished Chrome
Mfr # KTWLLS1
Zoro # G602838381
product price: $57.15
/eaKey Features
Features
Brass and crystal construction, For side mount installation, Coordinates perfectly with Celebrity collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Finish
Polished Chrome
Width
3.63
Color
Polished Chrome
Includes
Toilet Tank Flush Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTWLLS1
Zoro #
G602838381
UPC #
196507002941
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.63
Length
9.38
Height
1.69
Details
Features
Brass and crystal construction, For side mount installation, Coordinates perfectly with Celebrity collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Finish
Polished Chrome
Color
Polished Chrome
Includes
Toilet Tank Flush Lever
Material
Crystal;Brass
Weight
0.78
Description
Flush away your problems with the Kingston Brass Celebrity side mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.