Zoro Homepage

KTZX1 Tank Lever, Polished Chrome

  • Mfr # KTZX1

  • Zoro # G3103864


product price: $73.45
/ea

Key Features

Features
Standard Front Flush Design, Fits Most Water Closet Mechanisms, Solid Brass Construction For Durability, Premier Finish, Easy Installation Design
Length
8.5
Includes
Tank Lever
Width
3.13
Height
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTZX1
Zoro #
G3103864
UPC #
663370178351
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.5
Width
3.13
Height
2.25

Details

Features
Standard Front Flush Design, Fits Most Water Closet Mechanisms, Solid Brass Construction For Durability, Premier Finish, Easy Installation Design
Includes
Tank Lever
Material
Brass
Finish
Polished Chrome
Color
Polished Chrome
Weight
0.82

Description

Flush away your problems with the Kingston Brass Millennium Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal cross handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.