Zoro Homepage

KTZX2 Tank Lever, Polished Brass

  • Mfr # KTZX2

  • Zoro # G3086976


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Features
Standard Front Flush Design, Fits Most Water Closet Mechanisms, Solid Brass Construction For Durability, Premier Finish, Easy Installation Design
Includes
Tank Lever
Length
8.5
Color
Polished Brass
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTZX2
Zoro #
G3086976
UPC #
663370178368
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.5
Width
3.13
Height
2.25

Details

Features
Standard Front Flush Design, Fits Most Water Closet Mechanisms, Solid Brass Construction For Durability, Premier Finish, Easy Installation Design
Includes
Tank Lever
Color
Polished Brass
Finish
Polished Brass
Material
Brass
Weight
0.82

Description

Flush away your problems with the Kingston Brass Millennium Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal cross handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.