
KTZX8 Tank Lever, Brushed Nickel
Mfr # KTZX8
Zoro # G3093949
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Features
Standard Front Flush Design, Fits Most Water Closet Mechanisms, Solid Brass Construction For Durability, Premier Finish, Easy Installation Design
Includes
Tank Lever
Length
8.5
Height
2.25
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTZX8
Zoro #
G3093949
UPC #
663370178382
Country of Origin
Taiwan, Province of China
Dimensions
Length
8.5
Height
2.25
Width
3.13
Details
Features
Standard Front Flush Design, Fits Most Water Closet Mechanisms, Solid Brass Construction For Durability, Premier Finish, Easy Installation Design
Includes
Tank Lever
Material
Brass
Color
Brushed Nickel
Finish
Brushed Nickel
Weight
0.82
Description
Flush away your problems with the Kingston Brass Millennium Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal cross handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.