
KUHDWR6 Undermount Clip 6 Clips Pack, Raw
Mfr # KUHDWR6
Zoro # G902837718
product price: $17.45
/eaKey Features
Features
Fabricated from 34 Grade Stainless Steel, Corrosion-Resistant, Designed for Long-Lasting Durability
Length
2.63
Includes
Screw
Width
1
Finish
Raw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KUHDWR6
Zoro #
G902837718
UPC #
663370113123
Country of Origin
China
Dimensions
Length
2.63
Width
1
Height
0.75
Details
Features
Fabricated from 34 Grade Stainless Steel, Corrosion-Resistant, Designed for Long-Lasting Durability
Includes
Screw
Finish
Raw
Color
Raw
Weight
0.4
Material
Stainless Steel
Description
Sink clips are used to hold sinks to the counter with a close-fitting, secure seal. All Kingston Brass sink clips are made with durable materials for a long-lasting hold and reliable fit.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.