Shop KINGSTON BRASS
See all product information
Create Account
KVPB25224Q6 25-Inch Ceramic Console Sink (4" Faucet Drilling), White/Polished Nickel
- Mfr # KVPB25224Q6
- Zoro # G302837929
product price:Â
$
1,077.99
/ea
Free Shipping & Returns
Key Features
Color
White/Polished Nickel
Weight
46.45
Includes
Sink Basin;Console Legs;Mounting Hardware
Finish
White/Polished Nickel
Height
33.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVPB25224Q6
- Zoro #
- G302837929
- UPC #
- 663370836190
- Country of Origin
- China
- Color
- White/Polished Nickel
- Weight
- 46.45
- Includes
- Sink Basin;Console Legs;Mounting Hardware
- Finish
- White/Polished Nickel
- Material
- Ceramic;Stainless Steel
- Features
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.