Zoro Homepage

KX2520B 5-Function Hand Shower with Stainless Steel Hose, Matte Black

  • Mfr # KX2520B

  • Zoro # G602838152


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Plastic;Stainless Steel
Length
7.63
Width
3.63
Height
3.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX2520B
Zoro #
G602838152
UPC #
663370750205
Country of Origin
China

Dimensions

Length
7.63
Width
3.63
Height
3.56

Details

Color
Matte Black
Material
Plastic;Stainless Steel
Weight
1.59
Finish
Matte Black
Includes
Hand Shower;Shower Arm Bracket
Features
Premier brass & engineering grade ABS construction, Clog free hand shower, 59-inch brass hose, 5 function hand held shower, Adjustable shower arm bracket, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI

Description

Get a spa like experience in your home with the Vilbosch 5-function hand shower with stainless steel hose. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the matte black finish to provide a long lasting and warm touch to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.