Zoro Homepage

KX4131A8 Single Function Hand Shower, Brushed Nickel

  • Mfr # KX4131A8

  • Zoro # G602838305


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Brass
Length
7.44
Width
1.56
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX4131A8
Zoro #
G602838305
UPC #
663370867842
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.44
Width
1.56
Height
0.75

Details

Color
Brushed Nickel
Material
Brass
Weight
0.5
Finish
Brushed Nickel
Includes
Hand Shower
Features
Solid brass construction, Euro style design, Full spray pattern, Clog-free design, Standard 1/2-14 NPSM connection, 8-1/8" height, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Single function

Description

Relax and enjoy the soothing nature of the Metropolitan single function hand shower. Its striking design and premium brushed nickel finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.