KX4641K1 Full Spray Square Rain Shower W/10" Shower Arm, Chrome

  • Mfr # KX4641K1

  • Zoro # G3094615


product price:  $66.45
/ea

Key Features

Mounting Type
Wall Mount
Type
Shower Heads
Material
Plastic;Brass
Includes
Shower Head;Shower Arm
Length
14.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KX4641K1
Zoro #
G3094615
UPC #
663370057632
Country of Origin
China

Dimensions

Length
14.0
Width (In.)
8
Height (In.)
3.69
Item Width (Inch)
8
Item Height (Inch)
3.69
Item Length (Inch)
14

Details

Item
Shower Head
Mounting Type
Wall Mount
Type
Shower Heads
Finish
Polished Chrome
Material
Plastic;Brass
Includes
Shower Head;Shower Arm
CEC Certified
false
Theme
Modern
Item Weight (lbs)
1.77
Showerhead Included
Yes
ADA Compliant
false
Prop 65 Label
true
Spout Flow Rate (GPM)
0
Pullout Spray
false
UPC/CUPC Certified
false
Sidespray
false
Hose Included
false
Handshower Flow Rate (GPM)
0
Collection
Fortress
Drain Included
No
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Handles Included
false
Low Lead Compliant
false
Handshower Included
No

Description

The Fortress 8-Inch Square Shower Head with 10-Inch Shower Arm will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.