Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KX8151A8 Single Function Round Hand Shower, Brushed Nickel

  • Mfr # KX8151A8

  • Zoro # G502838320


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Brass
Length
7.44
Width
0.94
Height
0.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8151A8
Zoro #
G502838320
UPC #
663370867965
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.44
Width
0.94
Height
0.94

Details

Color
Brushed Nickel
Material
Brass
Weight
0.43
Finish
Brushed Nickel
Includes
Hand Shower
Features
Single function, Euro style design, Full spray pattern, Clog-free design, 1/2"-14 NPSM connection, 7-15/16" height, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI

Description

Relax and enjoy the soothing nature of the Concord single function round hand shower. Its striking design and premium brushed nickel finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.