KX8223 12-Inch Square Shower Head, Antique Brass

  • Mfr # KX8223

  • Zoro # G602837780


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Material
Plastic
Length
11.44
Width
11.44
Height
2.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KX8223
Zoro #
G602837780
UPC #
663370755880
Country of Origin
China

Dimensions

Length
11.44
Width
11.44
Height
2.56

Details

Color
Antique Brass
Material
Plastic
Weight
3.31
Finish
Antique Brass
Includes
Shower Head
Features
Engineering grade ABS construction, 11-7/16" x 11-7/16" rain drop square design showerhead, 130 water jets channel, Standard 1/2" IPS connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Corrosion-resistant finish

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 130 water channels, the Claremont 12-inch square shower head will rejuvenate both your body and soul. The rain drop technology coupled with the 12" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.