
KX8247 24-Inch Shower Slide Bar, Brushed Brass
Mfr # KX8247
Zoro # G403055598
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Mounting Type
Wall Mount
Color
Brushed Brass
Material
Plastic;Stainless Steel
Length
24.31
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KX8247
Zoro #
G403055598
UPC #
663370864391
Country of Origin
China
Dimensions
Length
24.31
Height
2.88
Width
4.94
Details
Finish
Brushed Brass
Mounting Type
Wall Mount
Color
Brushed Brass
Material
Plastic;Stainless Steel
Features
Stainless steel and engineering grade ABS construction, 24-5/16" Euro style slide bar, Square design, Elegant modern handle adjustable slide piece
Includes
Shower Slide Bar
Valve Type
No Cartridge
Weight
2.76
Description
Have both the style and bathing experience you deserve with this slide bar. The Claremont 24-inch shower slide bar is offered in a variety of finishes to fit your desired modern washroom decor. Allow it to regulate the height of your hand shower in fashion.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.