
KX8267 24-Inch Shower Slide Bar with Soap Dish, Brushed Brass
Mfr # KX8267
Zoro # G803055587
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Mounting Type
Wall Mount
Color
Brushed Brass
Material
Plastic;Stainless Steel
Length
24.63
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KX8267
Zoro #
G803055587
UPC #
663370864407
Country of Origin
China
Dimensions
Length
24.63
Height
2.75
Width
5.88
Details
Finish
Brushed Brass
Mounting Type
Wall Mount
Color
Brushed Brass
Material
Plastic;Stainless Steel
Includes
Shower Slide Bar;Soap Dish
Valve Type
No Cartridge
Features
Engineering grade ABS construction, 24-5/8" Euro style slide bar, Square design, Elegant modern handle adjustable slide piece, With soap dish
Weight
1.84
Description
Have both the style and bathing experience you deserve with this slide bar. The Claremont 24-inch shower slide bar with soap dish is offered in a variety of finishes to fit your desired modern washroom decor. Allow it to regulate the height of your hand shower in fashion.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.