KXH144A0 Vilbosch 5 Function Hand Shower, Matte Black

  • Mfr # KXH144A0
  • Zoro # G3103505
product price: 
$
42.89
/ea

Key Features

Includes
Hand Shower
Features
Engineering Grade ABS Construction, 1.8 GPM/6.8 LPM Hand Shower Flow Rate at 80 PSI, Easy Operation 5 Functions Spray Setting, Standard 1/2" IPS Connection, Meet ASME A112.180.1/CSA B125.1 Requirement, Compatible to Standard 1/2" IPS Shower Hose
Flow Rate
1.8 gpm
Number of Holes
0
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KXH144A0
Zoro #
G3103505
UPC #
663370573910
Country of Origin
China

Dimensions

Height
9.12
Width
4 7/16 in
Depth
1-1/4"
Length
9
Item Width (Inch)
1.25
Item Length (Inch)
9
Item Height (Inch)
9.12

Details

Includes
Hand Shower
Item
Hand Shower Head
Features
Engineering Grade ABS Construction, 1.8 GPM/6.8 LPM Hand Shower Flow Rate at 80 PSI, Easy Operation 5 Functions Spray Setting, Standard 1/2" IPS Connection, Meet ASME A112.180.1/CSA B125.1 Requirement, Compatible to Standard 1/2" IPS Shower Hose
Flow Rate
1.8 gpm
Number of Holes
0
ADA Compliant
false
Finish
Matte Black
Shower Head Type
Five-Function
Connection
1/2" IPS
Standards
Meets ASME A112.18.1, ANSI/NSF 61 Sec. 9 cod
Valve Type
No Cartridge
Color
Matte Black
Number of Handles
0
Material
ABS
Handles Included
false
Collection
Vilbosch
Spout Flow Rate (GPM)
0
Handshower Included
Yes
Prop 65 Label
false
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Drain Included
No
Showerhead Flow Rate (GPM)
0
Hose Included
false
DOE Certified
false
Theme
Modern
UPC/CUPC Certified
false
Item Weight (lbs)
0.51
Low Lead Compliant
false

Description

Get a spa like experience in your home with the Vilbosch 5 Function Hand Shower Head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the matte black finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Ratings & reviews