Zoro Homepage

KXH144A6 Vilbosch 5-Function Hand Shower, Naples Bronze

  • Mfr # KXH144A6

  • Zoro # G3108037


product price: $44.89
/ea

Key Features

Includes
Hand Shower
Features
Engineering Grade ABS Construction, 1.8 GPM/6.8 LPM Hand Shower Flow Rate at 80 PSI, Easy Operation 5 Functions Spray Setting, Standard 1/2" IPS Connection, Meet ASME A112.180.1/CSA B125.1 Requirement, Compatible to Standard 1/2" IPS Shower Hose
Flow Rate
1.8 gpm
Number of Holes
0
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KXH144A6
Zoro #
G3108037
UPC #
663370573934
Country of Origin
China

Dimensions

Height
9.12
Width
1.25
Depth
1-1/4"
Length
9
Item Length (Inch)
9
Item Height (Inch)
9.12
Item Width (Inch)
1.25

Description

Get a spa like experience in your home with the Vilbosch 5-Function Hand Shower Head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the naples bronze finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.