Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KXH154A8 Vilbosch 5-Function Hand Shower, Brushed Nickel

  • Mfr # KXH154A8

  • Zoro # G3102857


product price: $38.55
/ea

Key Features

Includes
Hand Shower
Features
Engineering Grade ABS Construction, 1.8 GPM/6.8 LPM Hand Shower Flow Rate at 80 PSI, Easy Operation 5 Functions Spray Setting, Standard 1/2" IPS Connection, Meet ASME A112.18.1/CSA B125.1 Requirement, Compatible to Standard 1/2" IPS Shower Hose
Flow Rate
1.8 gpm
Number of Holes
0
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KXH154A8
Zoro #
G3102857
UPC #
663370574023
Country of Origin
China

Dimensions

Height
9.12
Width
1.25
Depth
1-1/4"
Face Dia.
4-7/16"
Length
9
Item Width (Inch)
1.25
Item Height (Inch)
9.12
Item Length (Inch)
9

Details

Includes
Hand Shower
Item
Hand Shower Head
Features
Engineering Grade ABS Construction, 1.8 GPM/6.8 LPM Hand Shower Flow Rate at 80 PSI, Easy Operation 5 Functions Spray Setting, Standard 1/2" IPS Connection, Meet ASME A112.18.1/CSA B125.1 Requirement, Compatible to Standard 1/2" IPS Shower Hose
Flow Rate
1.8 gpm
Number of Holes
0
ADA Compliant
false
Finish
Brushed Nickel
Connection
1/2" IPS
Material
ABS
Valve Type
No Cartridge
Number of Handles
0
Color
Brushed Nickel
Showerhead Included
No
Theme
Modern
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
0
CEC Certified
true
Handles Included
false
Item Weight (lbs)
0.51
Collection
Vilbosch
Hose Included
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
false
Prop 65 Label
false
Handshower Included
Yes
DOE Certified
false
Drain Included
No

Description

Get a spa like experience in your home with the Vilbosch 5-Function Hand Shower Head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the brushed nickel finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.