Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L Shape 3-Tier Steel Construction Corner Towel Rack, Chrome

  • Mfr # SCC8271

  • Zoro # G3057269


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Steel
Color
Polished Chrome
Width
13.94
Height
32.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8271
Zoro #
G3057269
UPC #
663370293498
Country of Origin
Taiwan, Province of China

Dimensions

Width
13.94
Height
32.94
Length
26.38
Item Height (Inch)
13.94
Item Width (Inch)
26.38
Item Length (Inch)
32.94

Details

Finish
Polished Chrome
Collection
Edenscape
Material
Steel
Color
Polished Chrome
Features
Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)26-3/8" x (W)13-15/16" x (H)33", Available in multiple, durable finishes
Includes
Towel Rack; Mounting Hardware
Weight
7.28
Warranty
1
UPC/CUPC Certified
false
Prop 65 Label
false
Installation Type
Freestanding
ADA Compliant
true
Theme
Modern
Item Weight (lbs)
7.32
DOE Certified
false
Escutcheon Included
false
CEC Certified
false
Low Lead Compliant
false

Description

The Edenscape corner 3-tier towel rack is perfect for maximizing the space in your bathroom. With its L-shaped base, you can place the towel rack in the corner for easy access. The 3-tiered design provides 3 separate tiers that can be used for your bath and hand towels. With an all steel construction, durability and reliability are never an issue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.