Zoro Homepage

L Shape 3-Tier Steel Construction Corner Towel Rack, Nickel

  • Mfr # SCC8278

  • Zoro # G3054697


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Steel
Color
Brushed Nickel
Width
13.94
Height
32.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8278
Zoro #
G3054697
UPC #
663370293511
Country of Origin
Taiwan, Province of China

Dimensions

Width
13.94
Height
32.94
Length
26.38

Details

Finish
Brushed Nickel
Material
Steel
Color
Brushed Nickel
Weight
7.28
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)26-3/8" x (W)13-15/16" x (H)33", Available in multiple, durable finishes

Description

The Edenscape corner 3-tier towel rack is perfect for maximizing the space in your bathroom. With its L-shaped base, you can place the towel rack in the corner for easy access. The 3-tiered design provides 3 separate tiers that can be used for your bath and hand towels. With an all steel construction, durability and reliability are never an issue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.