Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry Tray Faucet, Brushed Nickel

  • Mfr # KB470SN

  • Zoro # G3935478


product price: $73.45
/ea

Key Features

Max Deck Thickness
1.25
Drain Included
No
Item Length (Inch)
5.75
Theme
Traditional
Hose Included
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB470SN
Zoro #
G3935478
UPC #
663370053290
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
5.75
Item Width (Inch)
5.75
Item Height (Inch)
1.88

Details

Finish
Brushed Nickel
Drain Included
No
Theme
Traditional
Hose Included
false
Number of Handles
2
Sidespray
false
Material
Brass
Cold Handle Item#
KBH100SNC
Pullout Spray
false
Item Weight (lbs)
1.91
Faucet Centers
4
Item
Laundry and Utility Faucet
ADA Compliant
true
Shared H&C Cartridge Item#
KBRP101C
Valve Type
Washerless Cartridge
Installation Type
Deck Mount
Faucet Holes
2
Handles Included
true
Spout Flow Rate (GPM)
4
Hot Handle Item#
KBH100SNH
Handle Style
Knob
Mounting Type
Deck Mount

Description

Exquisitely styled for your taste, this faucet will enhance your kitchen living space. The Kingston Brass Laundry Tray Faucet and its featured sturdy brass construction and premium brushed nickel finish, are guaranteed to glamorize your home's ensemble for years to come. A maximum water flow rate of 4 GPM will aid in faster washing, as well. Additionally, the dual handles allow for precise temperature control while enhancing the theme, meeting ADA guidelines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.