Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry Tray Faucet, Polished Chrome

  • Mfr # KB471

  • Zoro # G3911863


product price: $36.75
/ea

Key Features

Item Weight (lbs)
1.94
Item Width (Inch)
4.5
Spout Flow Rate (GPM)
4
Sidespray
false
Item Length (Inch)
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB471
Zoro #
G3911863
UPC #
663370547102
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.5
Item Length (Inch)
5.75
Max Deck Thickness
1.25
Item Height (Inch)
1.88

Details

Item Weight (lbs)
1.94
Spout Flow Rate (GPM)
4
Sidespray
false
Faucet Holes
2
Handles Included
true
Hose Included
false
Pullout Spray
false
Finish
Polished Chrome
Cold Cartridge Item#
KBRP471C
Faucet Centers
4
Hot Cartridge Item#
KBRP471H
Theme
Traditional
Handle Style
Lever
Drain Included
No
Mounting Type
Deck Mount
Hot Handle Item#
KBH471H
Material
Brass
Item
Laundry and Utility Faucet
Cold Handle Item#
KBH471C
Number of Handles
2
Installation Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true

Description

Exquisitely styled for your taste, this faucet will enhance your kitchen living space. The Kingston Brass Laundry Tray Faucet and its featured sturdy brass construction and premium polished chrome finish, are guaranteed to glamorize your home's ensemble for years to come. A maximum water flow rate of 4 GPM will aid in faster washing, as well. Additionally, the dual handles allow for precise temperature control while enhancing the theme, meeting ADA guidelines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.