Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Le Savon 6" Double Slipper Clawfoot Tub Decorative Soap Dish, White

  • Mfr # BATUBDSW

  • Zoro # G3175097


product price: $24.45
/ea

Key Features

Collection
Le Savon
Finish
White
Material
Ceramic
ADA Compliant
false
UPC/CUPC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATUBDSW
Zoro #
G3175097
UPC #
663370325953
Country of Origin
China

Dimensions

Item Length (Inch)
5.69
Item Width (Inch)
2.69
Item Height (Inch)
2.5

Details

Item
Mini Tub
Collection
Le Savon
Finish
White
Material
Ceramic
ADA Compliant
false
UPC/CUPC Certified
false
Low Lead Compliant
false
Warranty
1
Share H&C Handle Item#
No Handle
Theme
Traditional
Item Weight (lbs)
0.53
DOE Certified
false
CEC Certified
false
Prop 65 Label
false

Description

The Le Savon miniature ceramic bathtub is perfect for holding small accessories or a bar of soap. With a length of 6-inches, this mini decorative tub is perfect for the bathroom counter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.