Zoro Homepage

Le Savon 6" Roll Top Clawfoot Tub Decorative Soap Dish, White

  • Mfr # BATUBRW

  • Zoro # G3174625


product price: $24.45
/ea

Key Features

Collection
Le Savon
Finish
White
Material
Ceramic
ADA Compliant
false
Item Width (Inch)
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATUBRW
Zoro #
G3174625
UPC #
663370324505
Country of Origin
China

Dimensions

Item Width (Inch)
2.94
Item Height (Inch)
1.94
Item Length (Inch)
5.63

Details

Item
Mini Tub
Collection
Le Savon
Finish
White
Material
Ceramic
ADA Compliant
false
Warranty
1
Theme
Traditional
UPC/CUPC Certified
false
Low Lead Compliant
false
Item Weight (lbs)
0.33
DOE Certified
false
Share H&C Handle Item#
No Handle
CEC Certified
false
Prop 65 Label
false

Description

The Le Savon miniature ceramic bathtub is perfect for holding small accessories or a bar of soap. With a length of 5.5-inches, this mini decorative tub is perfect for the bathroom counter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.