Zoro Homepage

Legacy 8" Centerset Kitchen Faucet, Chrome/Polished Brass

  • Mfr # KB6794LL

  • Zoro # G3918093


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6794LL
Zoro #
G3918093
UPC #
663370024702
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
10
Max Deck Thickness
1.25
Item Length (Inch)
10.75
Item Height (Inch)
2.25

Details

Finish
Polished Chrome/Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Kitchen Sprayer#
KBS750SP
Spray Diverter Item#
KBRP112D
Faucet Holes
4
Collection
Legacy
Sidespray
true
Faucet Centers
8
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Cold Handle Item#
KBH6622C
Hot Handle Item#
KBH6622H
Installation Type
Deck Mount
Handles Included
true
Spout Flow Rate (GPM)
1.8
Hose Included
true
Item Weight (lbs)
4.29
Handle Style
Lever
Drain Included
No
Theme
Traditional

Description

A twist on classic design is taken with this faucets curved features. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.