Zoro Homepage

Legacy 8" Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB715LL

  • Zoro # G3919694


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB715LL
Zoro #
G3919694
UPC #
663370089978
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.88
Item Height (Inch)
2.25
Item Width (Inch)
10
Max Deck Thickness
1.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Pulldown Spray
false
Hose Included
true
Handles Included
true
Sidespray
true
Item Weight (lbs)
4.74
Faucet Holes
4
Installation Type
Deck Mount
Drain Included
No
Cold Handle Item#
KBH6625C
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Faucet Centers
8
Collection
Legacy
Spray Diverter Item#
KBRP112D
Kitchen Sprayer#
KBS755SP
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH6625H

Description

A twist on classic design is taken with this faucets curved features. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.