Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legacy Pull-Out Kitchen Faucet, Brushed Nickel/Chrome

  • Mfr # KB6707LL

  • Zoro # G3913857


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6707LL
Zoro #
G3913857
UPC #
663370013638
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Item Width (Inch)
8
Item Length (Inch)
10.38
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel/Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Pull-Out Kitchen Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Pullout Spray
true
Installation Type
Deck Mount
Handles Included
true
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Sidespray
false
Handle Style
Lever
Theme
Transitional
Share H&C Handle Item#
KBH6541LL
Item Weight (lbs)
5.17
Drain Included
No
Faucet Holes
1,3
Shared H&C Cartridge Item#
KBRP521C
Pulldown Spray
false
Kitchen Sprayer#
KH7200
Hose Included
true
Collection
Legacy

Description

A twist on classic design is taken with this faucets curved features. An excellent options for smaller kitchens, the angled spout and extendable hose reach provide an optimized use of space. Minimalist design along with a classic style help you tackle your tough messes with the Legacy Single-Handle Pull-Out Kitchen Faucet's two-function sprayer. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.