Lift and Turn Sink Drain with Overflow, 17 Gauge, Polished Nickel

  • Mfr # KB3006

  • Zoro # G907965065


product price:  $63.99
/ea

Key Features

Length - Drains
8.13
Overall Height
2.25
Type
Bathroom Sink Drains
Width
2.25
Features
Constructed from solid 17 gauge brass for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-5/8" opening, Overall size: (L) 2-1/4" x (W) 2-1/4" x (H) 8-1/8", Fits all standard lavatory drain openings, Easy operation lift and turn mechanism, With overflow design, Mounting hardware included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3006
Zoro #
G907965065
UPC #
196507149776
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
8.13
Overall Height
2.25
Width
2.25

Details

Type
Bathroom Sink Drains
Features
Constructed from solid 17 gauge brass for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-5/8" opening, Overall size: (L) 2-1/4" x (W) 2-1/4" x (H) 8-1/8", Fits all standard lavatory drain openings, Easy operation lift and turn mechanism, With overflow design, Mounting hardware included
Includes
Lift & Turn Drain
Finish
Polished Nickel
Material
Brass

Description

Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your faucet, the Fauceture Lift and Turn Sink Drain with Overflow will fit most standard drain sizes Simply twist the drain up to open

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.