Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LS8610DKL Kaiser One-Handle 1-Hole Deck Mounted Bar Faucet, Matte Black

  • Mfr # LS8610DKL

  • Zoro # G3093827


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Height
4.94
Features
Solid brass construction, 1.75 GPM/6.62 LPM spout flow rate at 60 PSI, Drip-free ceramic disc cartridge, J-spout has 4-15/16" reach with a 11-11/16" height, 7-13/16" clearance
Width
5.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS8610DKL
Zoro #
G3093827
UPC #
663370684074
Country of Origin
China

Dimensions

Height
4.94
Width
5.88
Length
11.69
Item Width (Inch)
5.88
Max Deck Thickness
0.31
Item Height (Inch)
4.94
Item Length (Inch)
11.69

Details

Item
Bar Prep Faucet
Number of Handles
1
Finish
Matte Black
ADA Compliant
true
Features
Solid brass construction, 1.75 GPM/6.62 LPM spout flow rate at 60 PSI, Drip-free ceramic disc cartridge, J-spout has 4-15/16" reach with a 11-11/16" height, 7-13/16" clearance
Color
Matte Black
Includes
Faucet; Mounting Hardware
Weight
4.59
Material
Brass
Faucet Centers
0
Installation Type
Deck Mount
Sidespray
false
Drain Included
No
Valve Type
Ceramic Disc Cartridge
Handle Style
Lever
Theme
Modern
Item Weight (lbs)
4.59
Spout Flow Rate (GPM)
1.75
Mounting Type
Deck Mount
Pulldown Spray
false
Pullout Spray
false
Faucet Holes
1
Collection
Kaiser
Handles Included
true
Shared H&C Cartridge Item#
KSRP3891C
Share H&C Handle Item#
LSH8220DKL

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.