Zoro Homepage

LS8610NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Matte Blk

  • Mfr # LS8610NYL

  • Zoro # G3101247


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Height
4.94
Features
Solid brass construction, 1.75 GPM/6.62 LPM spout flow rate at 60 PSI, Drip-free ceramic disc cartridge, J-spout has 4-15/16" reach with a 11-11/16" height, 7-13/16" clearance
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8610NYL
Zoro #
G3101247
UPC #
663370684159
Country of Origin
China

Dimensions

Height
4.94
Length
11.69
Width
5.88
Item Height (Inch)
4.94
Item Length (Inch)
11.69
Item Width (Inch)
5.88
Max Deck Thickness
0.31

Details

Item
Bar Prep Faucet
Number of Handles
1
Finish
Matte Black
ADA Compliant
true
Features
Solid brass construction, 1.75 GPM/6.62 LPM spout flow rate at 60 PSI, Drip-free ceramic disc cartridge, J-spout has 4-15/16" reach with a 11-11/16" height, 7-13/16" clearance
Includes
Faucet; Mounting Hardware
Material
Brass
Color
Matte Black
Weight
4.6
Sidespray
false
Mounting Type
Deck Mount
Handle Style
Lever
Item Weight (lbs)
4.6
Valve Type
Ceramic Disc Cartridge
Shared H&C Cartridge Item#
KSRP3891C
Share H&C Handle Item#
LSH2720NYL
Installation Type
Single Hole
Pullout Spray
false
Handles Included
true
Spout Flow Rate (GPM)
1.75
Faucet Holes
1
Pulldown Spray
false
Collection
New York
Drain Included
No
Theme
Modern
Faucet Centers
0

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.