Zoro Homepage

LS8618DKL Kaiser One-Handle 1-Hole Deck Mounted Bar Faucet, Brushed Nkl

  • Mfr # LS8618DKL

  • Zoro # G3109647


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Flow Rate
1.75
Finish
Brushed Nickel
ADA Compliant
Yes
Mounting
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8618DKL
Zoro #
G3109647
UPC #
663370684104
Country of Origin
China

Dimensions

Height
4.94
Max Deck Thickness
0.31
Item Width (Inch)
5.88
Item Height (Inch)
4.94
Item Length (Inch)
11.69
Water Inlet Connection Size
1/2

Details

Item
Bar Prep Faucet
Number of Handles
1
Flow Rate
1.75
Finish
Brushed Nickel
ADA Compliant
Yes
Mounting
Deck Mount
Body Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, 1.75 GPM/6.62 LPM spout flow rate at 60 PSI, Drip-free ceramic disc cartridge, J-spout has 4-15/16" reach with a 11-11/16" height, 7-13/16" clearance
Material
Brass
Pulldown Spray
false
Item Weight (lbs)
4.59
Valve Type
Ceramic Disc Cartridge
Faucet Holes
1
Shared H&C Cartridge Item#
KSRP3891C
Handles Included
true
Theme
Modern
Share H&C Handle Item#
GSH8888DKL
Mounting Type
Deck Mount
Sidespray
false
Faucet Centers
0
Pullout Spray
false
Spout Flow Rate (GPM)
1.75
Installation Type
Deck Mount
Collection
Kaiser
Handle Style
Lever
Drain Included
No
Faucet Type
Bar Prep Faucets
Handle Type
Lever

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.