Zoro Homepage

LS8618DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Brushed Nkl

  • Mfr # LS8618DPL

  • Zoro # G3107714


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Height
4.94
Weight
4.65
Length
11.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8618DPL
Zoro #
G3107714
UPC #
663370684142
Country of Origin
China

Dimensions

Height
4.94
Length
11.69
Width
5.88
Item Width (Inch)
5.88
Item Length (Inch)
11.69
Item Height (Inch)
4.94
Max Deck Thickness
0.31

Details

Item
Bar Prep Faucet
Number of Handles
1
Finish
Brushed Nickel
ADA Compliant
true
Weight
4.65
Includes
Faucet; Mounting Hardware
Color
Brushed Nickel
Features
Solid brass construction, 1.75 GPM/6.62 LPM spout flow rate at 60 PSI, Drip-free ceramic disc cartridge, J-spout has 4-15/16" reach with a 11-11/16" height, 7-13/16" clearance
Material
Brass
Theme
Traditional
Pulldown Spray
false
Spout Flow Rate (GPM)
1.75
Valve Type
Ceramic Disc Cartridge
Pullout Spray
false
Shared H&C Cartridge Item#
KSRP3891C
Item Weight (lbs)
4.65
Faucet Holes
1
Installation Type
Deck Mount
Share H&C Handle Item#
KSH7418DPL
Mounting Type
Deck Mount
Drain Included
No
Handle Style
Lever
Collection
Paris
Sidespray
false
Faucet Centers
0
Handles Included
true

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.