Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LShaped Freestanding 3Tier Steel Corner Towel Rack, Brushed Brass

  • Mfr # SCC8277

  • Zoro # G107965506


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Steel
Width
13.94
Height
32.94
Length
26.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8277
Zoro #
G107965506
UPC #
196507017860
Country of Origin
Taiwan, Province of China

Dimensions

Width
13.94
Height
32.94
Length
26.38

Details

Finish
Brushed Brass
Material
Steel

Description

The Edenscape corner 3tier towel rack is perfect for maximizing the space in your bathroom With its Lshaped base, you can place the towel rack in the corner for easy access The 3tiered design provides 3 separate tiers that can be used for your bath and hand towels With an all steel construction, durability and reliability are never an issue

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.