Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MagellaCenterset Kitchen Faucet, Antique Copper

  • Mfr # KB796LS

  • Zoro # G3916632


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB796LS
Zoro #
G3916632
UPC #
663370034244
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Width (Inch)
10
Item Length (Inch)
10.75

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Faucet Holes
2
Hot Handle Item#
KBH626H
Theme
Traditional
Drain Included
No
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH626C
Item Weight (lbs)
3.92
Pullout Spray
false
Handles Included
true
Sidespray
false
Hose Included
false
Faucet Centers
8
Pulldown Spray
false
Installation Type
Deck Mount
Collection
Magellan

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.