Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magellan 8" Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB798

  • Zoro # G3921898


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB798
Zoro #
G3921898
UPC #
663370579806
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.75
Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Width (Inch)
10

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Spray Diverter Item#
KBRP112D
Cold Handle Item#
KBH628C
Kitchen Sprayer#
KBS758SP
Handles Included
true
Hose Included
true
Handle Style
Lever
Item Weight (lbs)
4.4
Theme
Traditional
Faucet Centers
8
Hot Handle Item#
KBH628H
Pulldown Spray
false
Installation Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Sidespray
true
Drain Included
No
Collection
Magellan
Faucet Holes
4
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.