Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magellan 8" Centerset Kitchen Faucet, Chrome

  • Mfr # KB271

  • Zoro # G3913385


product price: $69.35
/ea

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB271
Zoro #
G3913385
UPC #
663370527104
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Height (Inch)
5.5
Max Deck Thickness
1.25
Item Width (Inch)
7.63

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
3.48
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Drain Included
No
Handles Included
true
Cold Handle Item#
KBH621C
Sidespray
false
Faucet Centers
8
Pulldown Spray
false
Theme
Traditional
Installation Type
Deck Mount
Collection
Magellan
Hose Included
false
Faucet Holes
2
Hot Handle Item#
KBH621H

Description

Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.