Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magellan 8" Centerset Kitchen Faucet, Chrome

  • Mfr # KB272

  • Zoro # G3913918


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB272
Zoro #
G3913918
UPC #
663370527203
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
10
Item Width (Inch)
7.63
Item Height (Inch)
6

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KBH621C
Sidespray
true
Faucet Centers
8
Shared H&C Cartridge Item#
KBRP101C
Drain Included
No
Hot Handle Item#
KBH621H
Item Weight (lbs)
3.96
Handle Style
Lever
Theme
Traditional
Spray Diverter Item#
KSRP1241D
Installation Type
Deck Mount
Hose Included
true
Pulldown Spray
false
Handles Included
true
Faucet Holes
4
Kitchen Sprayer#
KBS122SP
Collection
Magellan

Description

Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.