Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magellan 8" Centerset Kitchen Faucet, Chrome

  • Mfr # KB292

  • Zoro # G3941708


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB292
Zoro #
G3941708
UPC #
663370529207
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Width (Inch)
7.13
Max Deck Thickness
1.25
Item Height (Inch)
5.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Handle Style
Wrist Blade
Cold Cartridge Item#
KBRP181CC
Faucet Holes
4
Pullout Spray
false
Pulldown Spray
false
Installation Type
Deck Mount
Hot Handle Item#
KBH181H
Cold Handle Item#
KBH181C
Theme
Traditional
Spray Diverter Item#
KBRP112D
Hose Included
true
Sidespray
true
Faucet Centers
8
Item Weight (lbs)
3.85
Collection
Magellan
Spout Flow Rate (GPM)
1.8
Drain Included
No
Handles Included
true
Hot Cartridge Item#
KBRP181HC
Kitchen Sprayer#
KBS122SP

Description

Seamlessly interweaving elements from both modern and classic design, this faucet embodies the finest design elements for a transitional styling, fitting any home decor. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.